Breaker, Motor Protection, 2.5A, C Frame, 3P, Busbar Mount

Item #: 225809

Cat #: 140M-C2E-B25-MT

UPC: 781180715648

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 2.5 Amp, C Frame, 3-Pole, Bus Bar Mount, 600 Volt AC

Overview

Breaker, Motor Protection, 2.5 Amp, C Frame, 3-Pole, Bus Bar Mount, 600 Volt AC
Also known as: 781180715648, 140M-C2E-B25-MT

Specifications

Poles: 3
Mounting: Busbar
Type: Manual Motor Protector, Rotary Type
Color: Black
Volts AC: 600
Family / Style: 140M
Amps: 2.500
Amps Range: 1.600 - 2.500
Poles: 3
Type: Manual Motor Protector, Rotary Type
Volts AC: 600
Amps: 2.500
Mounting: Busbar
Color: Black
Family / Style: 140M
Amps Range: 1.600 - 2.500