Medium-Inertia Servo Motor, 460 Volt, 3000 RPM, 24VDC Brake, IEC Metric

Item #: 225848

Cat #: MPM-B1153F-MJ74AA

UPC: 884951112926

to view pricing and more.
Documents & Guides
Medium-Inertia Servo Motor, 460 Volt, 3000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Medium-Inertia Servo Motor, 460 Volt, 3000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Our MP-Series™ Medium Inertia (MPM) Servo Motors offer IEC metric mounting dimensions and rotatable DIN connectors that provide flexible connector orientation for ease of cable routing. These motors are optimized for use with Allen‑Bradley® Kinetix® 6000, Kinetix 6200, and Kinetix 6500 servo drives. The motors feature similar speed and torque performance, feedback devices and rotor inertias, which provide you with a smooth migration path from the legacy motors.

Also known as: 884951112926, MPM-B1153F-MJ74AA

Specifications

Volts DC: 24
Type: Servo Drive
Volts AC: 460
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Volts AC: 460
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
RPM: 3000