Bulletin MPM - Medium-Inertia Servo Motors Product, 460 V, 2250 RPM

Item #: 225849

Cat #: MPM-B1652E-MJ74AA

UPC: 884951113725

to view pricing and more.
Documents & Guides
Bulletin MPM - Medium-Inertia Servo Motors Product, 460 V, 2250 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24V DC Brake, IEC Metric, Free Mounti *** Rockwell Automation Preferred Product ***

Overview

Bulletin MPM - Medium-Inertia Servo Motors Product, 460 V, 2250 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24V DC Brake, IEC Metric, Free Mounti *** Rockwell Automation Preferred Product ***

MP-Series™ medium inertia (MPM) servo motors from Allen-Bradley® offer IEC metric mounting dimensions and rotatable DIN connectors, providing flexible connector orientation for easier cable routing. Catalog item MPM-B1652E-MJ74AA is a Bulletin MPM medium-Inertia servo motors product from Rockwell Automation®.

Also known as: 884951113725, MPM-B1652E-MJ74AA

Specifications

Volts DC: 24
Type: Servo Drive, Medium Inertia
Volts AC: 460
RPM: 2250
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Volts AC: 460
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive, Medium Inertia
RPM: 2250