Cable Entry System, Rectangular, 2.280 x 5.830", 4 Cable Openings, Polypropylene

Item #: 2258564

Cat #: CEST2-E4

UPC: 613056855236

to view pricing and more.
Cable Entry System, Rectangular, 2.280 x 5.830 Inch, 4 Cable Openings, IP65, Black, Polypropylene and TPE, Designed For Use With Terminated Cables

Overview

Cable Entry System, Rectangular, 2.280 x 5.830 Inch, 4 Cable Openings, IP65, Black, Polypropylene and TPE, Designed For Use With Terminated Cables

The Cable Entry Systems offer a safe, organized method to transition cable and hoses through enclosures and electrical equipment, providing strain relief while maintaining IP/NEMA ingress sealing rating.

Also known as: 613056855236, CEST2-E4

Specifications

Color: Black
IP/NEMA Rating: IP65
Material: Polypropylene, Thermoplastic Elastomer (TPE)
Height: 5.830 in
Width: 2.280 in
Color: Black
Material: Polypropylene, Thermoplastic Elastomer (TPE)
Width: 2.280 in
IP/NEMA Rating: IP65
Height: 5.830 in