HDSS FUS 2P2W 240V 30A N4X

Item #: 225859

Cat #: HF221S

UPC: 783643150898

to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 240VAC (30A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 240VAC (30A).
Also known as: 783643150898, HF221S

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
Poles: 2
Amps: 30
Mounting: Surface
Volts AC: 240