Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 2258991

Cat #: UTP28X30VL

UPC: 074983462247

to view pricing and more.
Documents & Guides
No Documents Available
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 30ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 30ft.
Also known as: 074983462247, UTP28X30VL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet