This product has been discontinued.

Power Distribution Block, 3-Pole, 310A, 4 - 500 AWG
Item #: 2259
Cat #: 67403
UPC: 782001653187
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, 310A, 4 - 500 AWGPower Distribution Block, 3-Pole, 310 Amp, Line: (1) 4 AWG - 500 MCM, Load: (1) 4 AWG - 500 MCM, Material: Aluminum/Phenolic, Rated For AL Conductors
Overview
Power Distribution Block, 3-Pole, 310A, 4 - 500 AWGPower Distribution Block, 3-Pole, 310 Amp, Line: (1) 4 AWG - 500 MCM, Load: (1) 4 AWG - 500 MCM, Material: Aluminum/Phenolic, Rated For AL Conductors
Also known as: 782001653187, 67403
Specifications
| Volts AC: | 1kV |
| Mounting: | Surface |
| Volts DC: | 1000 |
| Type: | Power Distribution Block |
| Amps: | 310 |
| Family / Style: | MPDB |
| Material: | Aluminum |
| Allowable Gauge Range: | 4 - 500 |
| Volts AC: | 1kV |
| Volts DC: | 1000 |
| Amps: | 310 |
| Material: | Aluminum |
| Mounting: | Surface |
| Type: | Power Distribution Block |
| Family / Style: | MPDB |
| Allowable Gauge Range: | 4 - 500 |