TB TYC272MX CABLE TIE 85LB 8IN UV B

Item #: 22590

Cat #: TYC272MX

UPC: 786210850108

to view pricing and more.
Documents & Guides
THB TYC272MX CABLE TIE 85LB 8

Overview

THB TYC272MX CABLE TIE 85LB 8
Also known as: 786210850108, TYC272MX

Specifications

Color: Black
Weight Capacity: 85 lbs
Width: 0.270 in
Diameter: 2 in
Length: 8 in
Material: Nylon 12
Color: Black
Width: 0.270 in
Length: 8 in
Weight Capacity: 85 lbs
Diameter: 2 in
Material: Nylon 12