Class RK5 Dual-Element, Time Lag (Slo-Blow)

Item #: 225929

Cat #: FLNR225

UPC: 079458150896

to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 225 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 2 3/32 Diameter X 8 5/8 Length Inch, Voltage Rating: 250 Vac/125 Vdc, F

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 225 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 2 3/32 Diameter X 8 5/8 Length Inch, Voltage Rating: 250 Vac/125 Vdc, F

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.

Also known as: 079458150896, FLNR225

Specifications

Volts DC: 125
Type: Fuse
Class: RK5
Volts AC: 250
Amps: 225
Mounting: Clip
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Volts DC: 125
Class: RK5
Amps: 225
Speed: Slow Blow, Time Lag
Family / Style: FLN
Type: Fuse
Volts AC: 250
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA