6W T5 Fluorescent Lamp, 40K

Item #: 225975

Cat #: S1902

UPC: 045923019029

Sign In or Register to view pricing and more.
Fluorescent T5 Preheat Lamp, Designation: F6T5/CW, 6 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 260 LM Initial, 4000 DEG K Color Temperature, Cool White 62 CRI, 8-29/32 IN Length, 5/8 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent T5 Preheat Lamp, Designation: F6T5/CW, 6 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 260 LM Initial, 4000 DEG K Color Temperature, Cool White 62 CRI, 8-29/32 IN Length, 5/8 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923019029, S1902

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 260
Color Rendering Index (CRI): 62
Shape: T5 (Tubular)
Wattage: 6
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 62
Wattage: 6
Dimmable: No
Lumens: 260
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)