90 Degree Wireway Elbow, 10x10

Item #: 226025

Cat #: F101090EOUT

UPC: 783510131555

Sign In or Register to view pricing and more.
90 Degree Wireway Elbow, Outside Opening, NEMA Type 1, Material: Steel, Dimensions: 10" x 10"

Overview

90 Degree Wireway Elbow, Outside Opening, NEMA Type 1, Material: Steel, Dimensions: 10" x 10"

Lay-in Painted 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns. Top, bottom and outside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510131555, F101090EOUT

Features & Benefits

  • Lay-in Painted 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns
  • Top, bottom and outside covers removable
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 90°