Type 1 Wireway, 10" x 10" x 12", Steel, Gray, No KOs

Item #: 226038

Cat #: F1010T112GVP

UPC: 783510363291

to view pricing and more.
Type 1 Wireway, 10 Inch x 10 Inch x 12 Inch, Steel, Gray, No Knockouts

Overview

Type 1 Wireway, 10 Inch x 10 Inch x 12 Inch, Steel, Gray, No Knockouts

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510363291, F1010T112GVP

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Number of Knockouts: 0
Knockouts: No
Length: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Knockouts: No