TB TY27M-5 CABLE TIE 120LB 13IN GRE

Item #: 22611

Cat #: TY27M-5

UPC: 786210845036

to view pricing and more.
Documents & Guides
THB TY27M-5 CABLE TIE 120LB 1

Overview

THB TY27M-5 CABLE TIE 120LB 1
Also known as: 786210845036, TY27M-5

Specifications

Color: Green
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Green
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon