Raceway Support Clip, HBL500/750, Steel, Ivory

Item #: 22617

Cat #: HBL5703IV

UPC: 783585216775

to view pricing and more.
Documents & Guides
HUB HBL5703IV RACEWAY, MTG CLIP,

Overview

HUB HBL5703IV RACEWAY, MTG CLIP,

This combination, standard support clip is composed of steel and is intended for use with the HBL500, HBL700 and HBL750 Series Raceways. The dimensions of the clip are 2.51 IN L x 0.25 IN W.

Also known as: 783585216775, HBL5703IV

Features & Benefits

  • Mounting Clip
  • HBL500/HBL750 Series
  • Ivory

Specifications

Color: Ivory
Material: Steel
Length: 2.510 in
Height: 1.140 in
Width: 3.030 in
Color: Ivory
Length: 2.510 in
Width: 3.030 in
Material: Steel
Height: 1.140 in