Type 1, Flush Mounted Door Frame, 26" x 20"

Item #: 226192

Cat #: AFDF2418P

UPC: 783510429607

Sign In or Register to view pricing and more.
Door Frame, Type 1, Flush Mount, Size/Dims: 26" x 20", Material Finish: Steel/Gray. For use with 24" x 18" Continuous Hinge Boxes. Includes: Black Composite Sliding Latch.

Overview

Door Frame, Type 1, Flush Mount, Size/Dims: 26" x 20", Material Finish: Steel/Gray. For use with 24" x 18" Continuous Hinge Boxes. Includes: Black Composite Sliding Latch.

Flush-Mount Door Frames are used in Screw-Cover Pull Boxes for telephone cabinet installations, in communication wiring and signal systems, or as a junction or pull box and switch enclosure.

Also known as: 783510429607, AFDF2418P

Features & Benefits

  • Continuous hinge on door
  • Rugged black composite slide latch
  • Optional tamper-resistant lock kit includes cylinder lock, tamper-resistant screws and special driver bit

Specifications

Height: 26 in
Mounting: Flush
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 20 in
Material: Steel, Aluminum
Height: 26 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Mounting: Flush
Color: Gray
Material: Steel, Aluminum