Sensor Cable, Glass. Fiber Optic, Bifurcated, Large Aperture, Stainless Steel, MD Ferrule

Item #: 226203

Cat #: 43GR-MDS10SL

UPC: 611320612585

to view pricing and more.
Glass Fiber Optic Cable, Diffuse(Bifurcated), Glass, For use with Large Apertures, Stainless Steel, MD Ferrule probe, One Sensing Tip (Standard), Stainless Steel Flxbl Conduit, 500 degree F, Standard 0.9m (36 in), 36.00 EA , 1.2 mm Randomized Bundle, 1.2 mm Randomized Bundle, Probe Tip, Ferruled (Smooth) Tip

Overview

Glass Fiber Optic Cable, Diffuse(Bifurcated), Glass, For use with Large Apertures, Stainless Steel, MD Ferrule probe, One Sensing Tip (Standard), Stainless Steel Flxbl Conduit, 500 degree F, Standard 0.9m (36 in), 36.00 EA , 1.2 mm Randomized Bundle, 1.2 mm Randomized Bundle, Probe Tip, Ferruled (Smooth) Tip

 Glass fiber optic cables can be applied in high shock and vibration applications, but secure the cables to prevent excess flexing. Do not use glass cables in applications where they are constantly flexing. They will break. Plastic fiber optic cables provide better performance in these applications.

Also known as: 611320612585, 43GR-MDS10SL

Specifications

Material: Glass
Type: Sensor Cable
Material: Glass
Type: Sensor Cable