Compression Lug, Copper, 1-Hole

Item #: 22624

Cat #: LCA4-56-L

UPC: 074983900121

to view pricing and more.
Compression Lug, Copper, 1-Hole, 5/16", Standard Barrel, 4 - 3 AWG Stranded, 2 AWG Solid, Inspection Window, Color Coded Gray

Overview

Compression Lug, Copper, 1-Hole, 5/16", Standard Barrel, 4 - 3 AWG Stranded, 2 AWG Solid, Inspection Window, Color Coded Gray

The LCA4-56-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.

Also known as: 074983900121, LCA4-56-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 4 - 2
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Color: Gray
Volts AC: 600
Allowable Gauge Range: 4 - 2