Pico (M8), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC

Item #: 226241

Cat #: 889P-M4AB-5

UPC: 781180615474

to view pricing and more.
Documents & Guides
Pico (M8), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)

Overview

Pico (M8), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 781180615474, 889P-M4AB-5

Specifications

Gender: Male
Length: 5 m
Amps: 4
Volts AC: 60
Volts DC: 75
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Male
Amps: 4
Volts DC: 75
IP/NEMA Rating: IP67
Pins: 4
Length: 5 m
Volts AC: 60
Material: PVC
Color: Yellow