Screw-Cover Gasketed Type 3, 4.00x4.00x4.00, Galvanized, Steel

Item #: 2262410

Cat #: A444GSC

UPC: 783510582296

to view pricing and more.
Screw-Cover Gasketed Type 3 used as junction, pull or terminal box in windblown dust or rain applications. This Screw-Cover Gasketed Type 3, A444GSC item measures 4.00x4.00x4.00 inches with a material of Steel finish Galvanized.

Overview

Screw-Cover Gasketed Type 3 used as junction, pull or terminal box in windblown dust or rain applications. This Screw-Cover Gasketed Type 3, A444GSC item measures 4.00x4.00x4.00 inches with a material of Steel finish Galvanized.

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510582296, A444GSC

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 3R
Width: 4 in
Height: 4 in
Material: Steel
Finish: Galvanized
Depth: 4 in
Width: 4 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 3R
Height: 4 in
Finish: Galvanized