TB TY27M-4 CABLE TIE 120LB 13IN YEL

Item #: 22625

Cat #: TY27M-4

UPC: 786210845029

to view pricing and more.
Documents & Guides
THB TY27M-4 CABLE TIE 120LB 1

Overview

THB TY27M-4 CABLE TIE 120LB 1

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210845029, TY27M-4

Specifications

Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Yellow
Width: 0.270 in
Material: Nylon
Color: Yellow
Weight Capacity: 120 lbs
Length: 13.400 in