This product has been discontinued.

HMND NMK075KD DIST 3PH 75kVA 480-24
Item #: 226267
Cat #: NMK075KD
UPC: 803423049393
to view pricing and more.
HMND NMK075KD GP TP1 3PH AL 7
Overview
HMND NMK075KD GP TP1 3PH AL 7
Also known as: 803423049393, NMK075KD
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 480 |
| Volt Amps: | 75kVA |
| Secondary Voltage: | 120/240 Delta |
| Phase: | 3 |
| Primary Voltage: | 480 |
| Secondary Voltage: | 120/240 Delta |
| Type: | Dry Type Transformer |
| Volt Amps: | 75kVA |