This product may not be available in all locations.

VFD, Standard, IP66/Type 4/12, 480VAC, 2HP/1.5kW, DB Connector, External 24VDC
Item #: 2263748
Cat #: 35E-6D2-L001
UPC: 194033942045
to view pricing and more.
Documents & Guides
VFD, Armor PowerFlex, Standard Version, IP66, Type 4/12, 480 Volt AC, 4 Amp, 2 Horse Power / 1.5 Kwatt, DB Connector, External 24 Volt DC, Via L Code Connector, Conduit Gland for Power IN and OUT
Overview
VFD, Armor PowerFlex, Standard Version, IP66, Type 4/12, 480 Volt AC, 4 Amp, 2 Horse Power / 1.5 Kwatt, DB Connector, External 24 Volt DC, Via L Code Connector, Conduit Gland for Power IN and OUT
Rockwell Automation offers a wide array of starting solutions that range from electromechanical to solid-state. We have taken On-Machine™ motor control to the next level with our Armor™ PowerFlex® AC drives solution. Smart, safe, secure, and simple—Armor PowerFlex drives are a scalable solution that is designed to help meet your application needs.
Also known as: 194033942045, 35E-6D2-L001
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Amps: | 4 |
| Horsepower: | 2 |
| Type: | VFD |
| Wattage: | 1.500 kW |
| Size: | Frame A |
| Volts AC Range: | 380 - 480 |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Horsepower: | 2 |
| Wattage: | 1.500 kW |
| Volts AC Range: | 380 - 480 |
| Amps: | 4 |
| Type: | VFD |
| Size: | Frame A |