Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 30 Space

Item #: 226392
Cat #: TM30420C
UPC: 783164190021
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 1, Combo

Overview

Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 1, Combo
Also known as: 783164190021, TM30420C

Specifications

Type: Main Breaker
Amps: 200
Phase: 3
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Circuits: 30
Interrupt Rating AC: 22 kA
Volts AC: 120/208Y
Type: Main Breaker
Phase: 3
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 22 kA
Amps: 200
Mounting: Flush, Surface
Circuits: 30
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)