This product may not be available in all locations.
5
more

Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 30 Space
Item #: 226392
Cat #: TM30420C
UPC: 783164190021
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 1, Combo
Overview
Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 1, Combo
Also known as: 783164190021, TM30420C
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 30 |
| Interrupt Rating AC: | 22 kA |
| Volts AC: | 120/208Y |
| Type: | Main Breaker |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Interrupt Rating AC: | 22 kA |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| Circuits: | 30 |
| Volts AC: | 120/208Y |