1/4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 226420

Cat #: MDA-1/4-R

UPC: 051712645164

to view pricing and more.
Documents & Guides
1/4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

1/4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

The Eaton Bussmann small dimension, time-delay fuses feature nickel-plated brass end caps and a ceramic body that allows for higher amp/volt rating combinations.

Also known as: 051712645164, MDA-1/4-R

Specifications

Material: Ceramic
Interrupt Rating AC: 35, 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Length: 1.250 in
Material: Ceramic
Diameter: 0.250 in
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA
Speed: Time Delay, Slow Blow
Amps: 0.250
Length: 1.250 in