Digital Switch, 277V, Ivory

Item #: 226424

Cat #: MAF-S6AM-277-IV

UPC: 027557583558

to view pricing and more.
Documents & Guides
Digital Switch, 277V, IvoryDigital Switch, Multi-Location/Single-Pole, 277V, 6A Light, Color: Ivory.

Overview

Digital Switch, 277V, IvoryDigital Switch, Multi-Location/Single-Pole, 277V, 6A Light, Color: Ivory.

Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 277V/6A in ivory

Also known as: 027557583558, MAF-S6AM-277-IV

Specifications

Amps: 6
Type: Switch, Single-Pole, Multi-Location
Family / Style: Maestro
Volts AC: 277
Poles: 1
Color: Ivory
Mounting: Knuckle
Amps: 6
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Type: Switch, Single-Pole, Multi-Location
Volts AC: 277
Color: Ivory