TB TY27M-2 CABLE TIE 120LB 13IN RED

Item #: 22647

Cat #: TY27M-2

UPC: 786210845005

to view pricing and more.
Documents & Guides
THB TY27M-2 CABLE TIE 120LB 1 (Order in multiples of 500)

Overview

THB TY27M-2 CABLE TIE 120LB 1 (Order in multiples of 500)
Also known as: 786210845005, TY27M-2

Specifications

Color: Red
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Red
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon