Professional Series 36" Extension Table

Item #: 2264899

Cat #: TGP2-T36A

UPC: 857766003048

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Professional Series 36" Extension Table

Overview

Professional Series 36" Extension Table

Complete your 52" Professional In-Line Router Table configuration with this extension table for a perfect fit when installed between the rails.

Also known as: 857766003048, TGP2-T36A

Features & Benefits

  • Compatible with the Professional Cabinet Saw with 52” rip capacity and a SawStop RT router table installed between the rails
  • Table made of laminated wood with a matte black finish
  • Also fills the space between the rails on a SawStop Professional Cabinet Saw or Contractor Saw with 36” rip capacity without Router Table

Specifications

Weight: 17 lb
Length: 27 in
Width: 23 3/8 in
Height: 2.250 in
Weight: 17 lb
Width: 23 3/8 in
Length: 27 in
Height: 2.250 in