Disconnect Switch, 400A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R

Item #: 2264949

Cat #: THF3225AR

UPC: 783164644678

to view pricing and more.
Documents & Guides
Disconnect Switch, 400A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R

Overview

Disconnect Switch, 400A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R

ABB offers a wide variety of general duty switches for residential and light commercial purposes, while the extensive line of heavy duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — such as cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators. 

Also known as: 783164644678, THF3225AR

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R