This product may not be available in all locations.

Group Metering Surge Suppressor/Lug Kit,120/240 Volt AC, Single-Phase,
Item #: 2265865
Cat #: 1PMBSURGEKT
UPC: 786689590260
to view pricing and more.
Documents & Guides
Group Metering Surge Suppressor/Lug Kit,120/240 Volt AC, Single-Phase, 300 VLL MCOV, 1000 VLL VPR, 20 kA In, 200 kA, 50 kA Per phase
Overview
Group Metering Surge Suppressor/Lug Kit,120/240 Volt AC, Single-Phase, 300 VLL MCOV, 1000 VLL VPR, 20 kA In, 200 kA, 50 kA Per phase
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 786689590260, 1PMBSURGEKT
Specifications
| Type: | Lug Kit, Surge Protection Device, Group Metering |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 20 kA, 200 kA, 50 kA |
| Type: | Lug Kit, Surge Protection Device, Group Metering |
| Volts AC: | 120/240 |
| Phase: | 1 |
| Interrupt Rating AC: | 20 kA, 200 kA, 50 kA |