TB TY532M CABLE TIE 18LB 8IN NAT NY

Item #: 22659

Cat #: TY532M

UPC: 786210839585

to view pricing and more.
Documents & Guides
THB TY532M CABLE TIE 18LB 8IN

Overview

THB TY532M CABLE TIE 18LB 8IN
Also known as: 786210839585, TY532M

Specifications

Color: Natural
Weight Capacity: 18 lbs
Diameter: 2 in
Material: Nylon
Length: 8.400 in
Width: 0.900 in
Color: Natural
Diameter: 2 in
Length: 8.400 in
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.900 in