REXEL logo

F-Connector, RG6, Crimp-On, Card of 50

Item #: 2266
Cat #: 85-017
UPC: 783250850174
Sign In or Register to view pricing and more.
F Connector, RG6, Crimp-On Plug, Includes: (50) Connectors.

Product Overview

F Connector, RG6, Crimp-On Plug, Includes: (50) Connectors.
Also known as: 783250850174, 85-017
Frequently Bought Together (51)
Leviton
41084-FWF F-Type Adapter, Nickle Plated, White
Leviton
80781-W Wall Plate, Coax/F Connector, 75 Ohm, 1-Gang, White, Standard
Genesis
5003-11-08 18 AWG, RG-6/U, CL2/CATV, Non-Plenum
Ideal
30-433 Coaxial Crimp Tool
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
40249-W Telephone Jack Wallplate, 1-Gang, Plastic, White
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Multiple
8X8X6-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 6"
Thomas & Betts
3080-9 3-1/2" Round Fixture Box, Depth: 2-1/8", Old Work *** Discontinued ***
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
41080-2WP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Carlon
B114R-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Leviton
40249-I Jack, 6 Position, 4 Conductor, Ivory, Flush Mount
Leviton
41080-1WP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, White
Leviton
40259-W Wall Plate & Connector, F Coaxial and Telephone Jack, 1-Gang, White
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Leviton
41084-FWF F-Type Adapter, Nickle Plated, White
Leviton
80781-W Wall Plate, Coax/F Connector, 75 Ohm, 1-Gang, White, Standard
Leviton
41643-W Multimedia Deora Insert, 3-Port, White
Arlington
CED135 Wallplate Insert, Decora, Brush-style Opening, White
Appleton
2510 Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic
Vericom Global Solutions
MKJ81-03434 F-81 Keystone Insert White
Vericom Global Solutions
PV1666 RG6 Universal Compression CONN Bag of 50
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Vericom Global Solutions
VERI MKJ5U-03719 CAT5E KEYSTONE
Leviton
41108-RL5 Jack, Snap-In, CAT5E, Blue
V3S4
Suttle
SAMD8 8PORT CAT5E DATA/VOICE
Suttle
SAMV8 SOHO VOICE MOD 8 PORT
Ideal
30-793 Compression Tool, Application: F-Type, RCA, BNC and Mini-Connectors
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
80401-NW Decora Wallplate, 1-Gang, Nylon, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
926-1 4" Octagon Ceiling Box with Hanger, 1-1/2" Deep, KOs, Metallic
Leviton
T5632-W Combination USB Charger / Decora Duplex Receptacle, 15A, 125V, White
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Bizline
C5EJWHT Snap-In Jack, T568A/B, CAT5e, Keystone, White
Leviton
54504-2W 4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
Leviton
T5020-W Tamper Resistant Receptacle, 20 Amp, 125 Volt, White
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Allied Moulded
LH-CFL2 PULL CHAIN COMPACT FLUORESCENT FXTR
Leviton
GFNT2-W GFCI Receptacle, 20A, 125V, White, Slim
Intermatic
WP5100C In-Use Cover, 1-Gang, Weatherproof

Specifications

Type: Crimp, RG-59, Twist-On, Connector, F-Connector, RG-6, RG-6 Quad
Color: Metallic
Material: Brass
Standards: California Proposition 65
Type: Crimp, RG-59, Twist-On, Connector, F-Connector, RG-6, RG-6 Quad
Material: Brass
Color: Metallic
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)