This product may not be available in all locations.
Selector Switch, 3 Position, Chrome, Maintained, Cam Z, 22.5mm
Item #:
226611
Cat #:
P9CSMZ0N
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Black, Knob, Round Polished Chrome, Maintained, Cam Z, 22.5 mm
Overview
Selector Switch, 3 Position, Black, Knob, Round Polished Chrome, Maintained, Cam Z, 22.5 mm
Also known as: P9CSMZ0N
Specifications
Mounting: | Panel |
Size: | 22.5 mm |
Color: | Black |
Material: | Chrome |
Type: | 3 Position |
Mounting: | Panel |
Color: | Black |
Type: | 3 Position |
Size: | 22.5 mm |
Material: | Chrome |
Customer Reviews
No reviews for this product
(0)