Type STO Cord, 12/4, Yellow, 250' Reel

Item #: 226620

Cat #: STO124YEL250RL

UPC: 980130431205

to view pricing and more.
Documents & Guides
Type STO Cord, 12 AWG , 4 Conductor, Yellow, 250 Foot Reel

Overview

Type STO Cord, 12 AWG , 4 Conductor, Yellow, 250 Foot Reel

Type STO portable cables are highly flexible, very versatile for outdoor use, flame retardant as well as resistant to moisture, water, acidic chemicals and Alkali.

Also known as: 980130431205, STO124YEL250RL

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Conductors: 4
Color: Yellow
Length: 250 ft
Material: Copper
Color: Yellow
Gauge: 12 AWG
Conductors: 4