Control Circuit Board, 800A, SL Contactor, Replacement

Item #: 2266477

Cat #: 54A1307G24

UPC: 786689330996

to view pricing and more.
Documents & Guides
Control Circuit Board, 800 Amp, 15kV, SL Contactor, Replacement

Overview

Control Circuit Board, 800 Amp, 15kV, SL Contactor, Replacement

Eaton’s AMPGARD Type SL vacuum contactors were designed and engineered specifically for use in AMPGARD starters. They are self-supporting, compact, drawout, three-pole, DC magnet closed contactors. 15 kV SL contactors are available in the standard stab-in design.

Also known as: 786689330996, 54A1307G24

Specifications

Type: Replacement, Control Board
Amps: 800
Type: Replacement, Control Board
Amps: 800