Push-Button, Metal, Extended, No Guard, Black, 30 mm, Momentary, 1NO/NC

Item #: 22667

Cat #: 9001KR3BH13

UPC: 785901851967

to view pricing and more.
Push-Button, Harmony 9001K, Metal, Extended, No Guard, Black, 30 mm, Momentary, 1 Normally Open/Normally Closed Contacts

Overview

Push-Button, Harmony 9001K, Metal, Extended, No Guard, Black, 30 mm, Momentary, 1 Normally Open/Normally Closed Contacts

This Harmony 9001K, modular projecting black push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, has 1 x NO + 1 x NC contact and uses screw-clamp terminals. This projecting push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901851967, 9001KR3BH13

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Type: Extended Pushbutton
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm
Type: Extended Pushbutton