12T8/LED/36-CCT/DM/BP-DR

Item #: 2266825

Cat #: S11761

UPC: 045923117619

to view pricing and more.
Documents & Guides
3 Ft. 12 Watt T8 LED; CCT Selectable; Medium bi-pin Base; 50000 Hours; Type A/B; Ballast Bypass or Direct Replacement; Single or Double Ended Wiring; Glass with PET Coating

Overview

3 Ft. 12 Watt T8 LED; CCT Selectable; Medium bi-pin Base; 50000 Hours; Type A/B; Ballast Bypass or Direct Replacement; Single or Double Ended Wiring; Glass with PET Coating

SATCO|NUVO's premium LED T8 dual mode lamps offer the most versatility of any linear replacement lamp on the market. These lamps are compatible with ballasts and in ballast bypass systems with single or double-ended wiring to maximize ease of installation. Choose from two, three, or four foot lengths and select 3500K/4000K/5000K during installation for immediate energy savings anywhere fluorescent lamps were used.

Also known as: 045923117619, S11761

Features & Benefits

  • CCT Selectable - 3500K/4000K/5000K
  • Direct replacement for fluorescent T8 lamps
  • Ballast compatible or ballast bypass installation
  • NSF Certified - P.E.T. coated, shatter resistant glass tube
  • Compatible with select emergency backup and dimming ballasts

Specifications

Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Light Technology: LED
Color Temperature: Selectable
Type: Hybrid (Type A+B)
Wattage: 12
Shape: T8 (Tubular)
Color Temperature: Selectable
Length: 3 ft, 36 in
Light Technology: LED
Type: Hybrid (Type A+B)