to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Color: Semi Gloss Ivory
Overview
Wallplate, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Color: Semi Gloss Ivory
Also known as: 095327848732, 84873
Specifications
| Gangs: | 3 |
| Type: | Wallplate |
| Material: | Steel |
| Gangs: | 3 |
| Material: | Steel |
| Type: | Wallplate |