Cable, Feedback, Continuous Flex, Flying Lead, 28AWG, 9 Pair, 12m

Item #: 226720

Cat #: 2090-XXTFMP-S12

UPC: 820919892981

to view pricing and more.
Documents & Guides
Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 12 meter

Overview

Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 12 meter
Also known as: 820919892981, 2090-XXTFMP-S12

Specifications

Length: 12 m
Gauge: 28 AWG
Type: Feedback Cable, Continuous Flex
Mounting: Bayonet
Conductors: 9 Pair
Length: 12 m
Type: Feedback Cable, Continuous Flex
Conductors: 9 Pair
Gauge: 28 AWG
Mounting: Bayonet