Operator Interface, 12.1" Color, Touch Screen, Conformal Coated

Item #: 226726

Cat #: 2711P-T12C4D8K

UPC: 612598876853

to view pricing and more.
Documents & Guides
Operator Interface, 12.1 Inch Color, Touch Screen, 24 Volt DC, with RS-232 Ports, Ethernet, Conformal Coated

Overview

Operator Interface, 12.1 Inch Color, Touch Screen, 24 Volt DC, with RS-232 Ports, Ethernet, Conformal Coated
Also known as: 612598876853, 2711P-T12C4D8K

Specifications

Mounting: Panel
Volts DC: 24
Type: Conformal Coating, Operator Interface
Size: 12.1 in
Mounting: Panel
Type: Conformal Coating, Operator Interface
Volts DC: 24
Size: 12.1 in