Compact Fluorescent Reflector Trim, 6", Clear Alzak

Item #: 226737

Cat #: 6CFV

UPC: 785235044592

to view pricing and more.
Documents & Guides
Compact Fluorescent Reflector Trim, Diameter: 6 inch, Color: Clear Alzak

Overview

Compact Fluorescent Reflector Trim, Diameter: 6 inch, Color: Clear Alzak
Also known as: 785235044592, 6CFV

Specifications

Type: Reflector Trim
Diameter: 6 in
Color: Clear Alzak
Standards: California Proposition 65
Light Technology: Fluorescent
Type: Reflector Trim
Color: Clear Alzak
Light Technology: Fluorescent
Diameter: 6 in
Standards: California Proposition 65