PACKOUT™ Belt Clip Rack

Item #: 2267411

Cat #: 48-22-8344

UPC: 045242618071

to view pricing and more.
Documents & Guides
PACKOUT™ Belt Clip Rack, Securely Locks onto Wall Plates, Slides onto Tool Box Lids, Modular Connectivity with ALL PACKOUT™ Components, L 1.3" x W 9.5" x H 3.5", 20lbs Weight Capacity

Overview

PACKOUT™ Belt Clip Rack, Securely Locks onto Wall Plates, Slides onto Tool Box Lids, Modular Connectivity with ALL PACKOUT™ Components, L 1.3" x W 9.5" x H 3.5", 20lbs Weight Capacity

Our PACKOUT™ Belt Clip Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This rack is constructed with metal reinforcement to maintain shape when loaded and is optimized to store anything with a belt clip, like knives, tape measures, and more. Quick Access Organization allows you to maximize efficiency in the shop. Additionally, our Belt Clip Rack features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Also known as: 045242618071, 48-22-8344

Specifications

Color: Red
Weight Capacity: 20 lbs
Color: Red
Weight Capacity: 20 lbs