Copper Ground Plate, Bare, 18" x 18", No Pigtail, 1/32"

Item #: 2267561

Cat #: GPECNAJ018

UPC: 782856723233

to view pricing and more.
Documents & Guides
CAD GPECNAJ018 GRD PLATE 1/32

Overview

CAD GPECNAJ018 GRD PLATE 1/32

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856723233, GPECNAJ018

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Width: 2 in
Standards: California Proposition 65
Material: Copper
Finish: Bare