LED Downlight

Item #: 226764
Cat #: LE6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6", 500 Lumen, 12W, 2700K, E26, Adjustable

Overview

LED Module, 6", 500 Lumen, 12W, 2700K, E26, Adjustable
Also known as: LE6

Specifications

Base: Medium Screw (E26)
Wattage: 12
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Diameter: 6 in
Light Technology: LED
Wattage: 12
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)