Cable Tie, Standard, 14" Long, UV Nylon, Black, Pack of 100

Item #: 22679

Cat #: TY5234MX

UPC: 786210839387

Sign In or Register to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 14" (355.6 mm). Width: 0.086" (2.18 mm). Color: Black. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 14" (355.6 mm). Width: 0.086" (2.18 mm). Color: Black. Package Quantity: 100.

Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.

Also known as: 786210839387, TY5234MX, Solar Tie

Specifications

Color: Black
Weight Capacity: 18 lbs
Diameter: 4 in
Material: Nylon
Length: 14 in
Width: 0.086 in
Color: Black
Diameter: 4 in
Length: 14 in
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.086 in