Toggle Wallplate, 3-Gang, Light Almond Gloss, Standard

Item #: 226793

Cat #: FG-3-LA

UPC: 027557554343

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Light Almond Gloss.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Light Almond Gloss.

Fassada, Gloss, Three-gang wallplate in light almond

Also known as: 027557554343, FG-3-LA

Specifications

Type: Toggle Switch
Color: Light Almond
Gangs: 2
Mounting: Device
Type: Toggle Switch
Gangs: 2
Color: Light Almond
Mounting: Device