MCP320PSBUONLY840BT37 PB 6/CS 1/SKU

Item #: 226831

Cat #: MCP320/PS/BU-ONLY/840/BT37-PB

UPC: 046135648342

Sign In or Register to view pricing and more.
320W high efficiency, high CRI, consistent color, open fixture rated metal halide lamp. It featured POWERBALL spherical ceramic arc tube, clear bulb, base up operation, exclusionary mogul base, BT37 bulb, and base up only operation.

Overview

320W high efficiency, high CRI, consistent color, open fixture rated metal halide lamp. It featured POWERBALL spherical ceramic arc tube, clear bulb, base up operation, exclusionary mogul base, BT37 bulb, and base up only operation.
Also known as: 046135648342, MCP320/PS/BU-ONLY/840/BT37-PB

Specifications

Lumens: 36000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 88
Shape: BT37 (Blown Tubular)
ANSI Code: C154/O
Wattage: 320
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Lumens: 36000
Color Rendering Index (CRI): 88
ANSI Code: C154/O
Light Technology: HID
Color Temperature: 4000 (Cool White)
Shape: BT37 (Blown Tubular)
Wattage: 320
Base: Mogul Extended Screw (EX39)