KD3225 MCCB IMP Hardware, & TA300K L/L

Item #: 226856

Cat #: KD3225M01Z01

UPC: 782116048625

to view pricing and more.
Eaton Series C complete molded case circuit breaker, K-frame, KD, Fixed thermal and magnetic trips, Three-pole, 225A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Optional Line/load, Single-pole imperial mounting base

Overview

Eaton Series C complete molded case circuit breaker, K-frame, KD, Fixed thermal and magnetic trips, Three-pole, 225A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Optional Line/load, Single-pole imperial mounting base

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 782116048625, KD3225M01Z01

Specifications

Poles: 3
Amps: 225
Poles: 3
Amps: 225