Power Distribution Block, Double Wide, Aluminum, Line/Load

Item #: 226868

Cat #: 69331

UPC: 782001656324

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Double Wide, Aluminum, (3) 2-600MCM, Line/LoadPower Distribution Block, 1-Pole, 1260 Amp Copper, 1020 Amp Aluminum, Double Wide, Aluminum, (3) 2 - 600 MCM, Line/Load, Box Lug

Overview

Power Distribution Block, Double Wide, Aluminum, (3) 2-600MCM, Line/LoadPower Distribution Block, 1-Pole, 1260 Amp Copper, 1020 Amp Aluminum, Double Wide, Aluminum, (3) 2 - 600 MCM, Line/Load, Box Lug
Also known as: 782001656324, 69331

Specifications

Volts AC: 1kV
Mounting: Surface
Volts DC: 1000
Type: Power Distribution Block, 3 In/3 Out
Family / Style: MPDB
Material: Aluminum
Size: Double Wide
Allowable Gauge Range: 2 - 600
Volts AC: 1kV
Volts DC: 1000
Family / Style: MPDB
Size: Double Wide
Mounting: Surface
Type: Power Distribution Block, 3 In/3 Out
Material: Aluminum
Allowable Gauge Range: 2 - 600