2-Piece Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/

Item #: 22697

Cat #: TY5232MX

UPC: 786210839370

to view pricing and more.
Documents & Guides
2-Piece Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6

Overview

2-Piece Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210839370, TY5232MX, Solar Tie

Specifications

Color: Black
Weight Capacity: 18 lbs
Width: 0.092 in
Diameter: 2 in
Length: 8 in
Material: Nylon
Color: Black
Width: 0.092 in
Length: 8 in
Weight Capacity: 18 lbs
Diameter: 2 in
Material: Nylon